Specifications
Dimensions
- Filter Size20/3
Details
- Additional DetailsSilicone Free
- Filter Rating0.2 μm
- Filter TypeSterile Element
- Micron Rating0.2 µm
- Seal MaterialSilicone
- SeriesSRF
- Thread StandardUF
- TypeSterile Elements
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)