1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DONALDSON FOOD & BEVERAGE
1C212165
Industrial Filter - 0.2 μm
MI ITEM #
15388415
MFR #
1C212165
Price
$2,088.56
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
DONALDSON FOOD & BEVERAGE 1C212165
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DONALDSON FOOD & BEVERAGE
1C212165
Industrial Filter - 0.2 μm
MI ITEM #
15388415
MFR #
1C212165
Mfr description
1C212165 ELEMENT, SRF, 18/2.5, PLUG, 0.2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,088
.56
/each
Add to Cart
Specifications
Details
Additional Details
2055 ST
Efficiency Rating
0.2 µm
Element Material
SRF
Element Type
SRF
Filter Rating
0.2 μm
Filter Type
Sterile Element
Micron Rating
0.2 µm
Seal Material
Silicone
Series
P-SRF
Type
Sterile Elements
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items