Specifications
Details
- Additional Details5MIC
- Element MaterialFilter Element
- Element TypeFilter Element
- Filter Rating5 μm
- Filter TypeFilter Element
- Micron Rating5 µm
- TypeFilter Element
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)