Motion
1C220140-82
Industrial Filter - 0.2 μm, 5.0000 in
Mi Item #15388441
MFR #1C220140-82
Price$721.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.2 μm, 5.0000 in
Mi Item #15388441
MFR #1C220140-82

Mfr description
1C220140-82 ELEMENT, PF-PT T, 5/3, CODE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$721.49/each

Specifications

Dimensions

  • Diameter
    2.9900 in
  • Element Length
    5.0000 in
  • Overall Height
    5.0000 in
  • Overall Length
    5.0000 in
  • Overall Width
    2.9900 in
  • Weight
    0.66 lbs

Details

  • Additional Details
    Materials According to FDA CFR Title-21
  • Body Material
    Polypropylene
  • Efficiency Rating
    0.2 µm
  • Element Material
    PTFE Membrane
  • Element Type
    PTFE Membrane
  • Filter Rating
    0.2 μm
  • Material
    Polypropylene
  • Max Operating Temperature
    140 °F
  • Maximum Temperature
    140 °F
  • Media Type
    PTFE Membrane
  • Micron Rating
    0.2 µm
  • Min Operating Temperature
    140 °F
  • Operating Temperature Range
    140 °F
  • Seal Material
    EPDM
  • Standards Met
    FDA CFR Title-21, EC1935 2004
  • Type
    Compression Air And Gas Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)