Motion
1C220180-82
Industrial Filter - 0.2 μm
Mi Item #15388446
MFR #1C220180-82
Price$562.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.2 μm
Mi Item #15388446
MFR #1C220180-82

Mfr description
1C220180-82 ELEMENT, P-PF-PT T, 5/3, UF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$562.90/each

Specifications

Details

  • Additional Details
    Silicone Free
  • Efficiency Rating
    0.2 µm
  • Element Material
    Cartridge
  • Element Type
    Cartridge
  • Filter Rating
    0.2 μm
  • Filter Type
    Sterile Element
  • Micron Rating
    0.2 µm
  • Seal Material
    Silicone
  • Series
    P-PF-PT
  • Thread Standard
    UF
  • Type
    Compressed Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)