Specifications
Details
- Additional DetailsSilicone Free
- Filter Rating1 μm
- Micron Rating1 µm
- Seal MaterialSilicone
- SeriesP-PF-PT T
- TypeCompression Air And Gas Element
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)