Motion
1C220348-50
Industrial Filter - 50 μm, 7.6400 in
Mi Item #15388469
MFR #1C220348-50
Price$1,141.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 50 μm, 7.6400 in
Mi Item #15388469
MFR #1C220348-50

Mfr description
1C220348-50 ELEMENT, P-SB, 7/2.5, UF PLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,141.45/each

Specifications

Dimensions

  • Diameter
    2.4400 in
  • Element Length
    7.6400 in
  • Overall Length
    7.6400 in
  • Weight
    1.81 lbs

Details

  • Additional Details
    Materials According to EC1935 2004
  • Body Material
    304 Stainless Steel
  • Efficiency Rating
    50 µm
  • Element Material
    Sintered Bronze
  • Element Type
    UF Plug
  • Filter Rating
    50 μm
  • Filter Type
    P-SB
  • Material
    304 Stainless Steel
  • Max Operating Temperature
    248 °F
  • Maximum Temperature
    248 °F
  • Media Type
    Sintered Bronze
  • Micron Rating
    50 µm
  • Min Operating Temperature
    248 °F
  • Operating Temperature Range
    248 °F
  • Seal Material
    Perbunan
  • Series
    P-SB
  • Type
    Compression Air And Gas Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)