Motion
1C220380-25
Industrial Filter - 25 μm
Mi Item #15388480
MFR #1C220380-25
Price$2,410.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 25 μm
Mi Item #15388480
MFR #1C220380-25

Mfr description
1C220380-25 ELEMENT, P-SB, 20/3, UF PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,410.19/each

Specifications

Details

  • Additional Details
    Free deg F silicone and painting agent
  • Filter Rating
    25 μm
  • Filter Type
    Industrial Elements
  • Micron Rating
    25 µm
  • Seal Material
    NBR
  • Series
    P-SB
  • Type
    Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)