Motion
1C220396-25
Industrial Filter - 25 μm
Mi Item #15388486
MFR #1C220396-25
Price$3,589.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 25 μm
Mi Item #15388486
MFR #1C220396-25

Mfr description
1C220396-25 ELEMENT, P-SB, 30/5, UF PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,589.62/each

Specifications

Details

  • Additional Details
    FREE deg F SILICONE and PAINTING AGENT
  • Element Material
    P-SB
  • Element Type
    P-SB
  • Filter Rating
    25 μm
  • Micron Rating
    25 µm
  • Seal Material
    NBR
  • Type
    Compression Air And Gas Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)