Motion
1C220603-82
Industrial Filter - 0.2 μm, 3.0700 in
MI ITEM #15388494
MFR #1C220603-82
Price$549.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.2 μm, 3.0700 in
MI ITEM #15388494
MFR #1C220603-82

Mfr description
1C220603-82 ELEMENT, PF-PT T JR, 2.5/2,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.49/each

Specifications

Dimensions

  • Diameter
    2.9000 in
  • Element Length
    3.0700 in
  • Overall Length
    3.0700 in

Details

  • Additional Details
    Compliance with USP Class VI plastics biological reactivity tests | Meets the guideline for Food Contact Use as given in European Regulation (EC) Number 1935/2004
  • Body Material
    ePTFE
  • Efficiency Rating
    0.2 µm
  • Element Material
    ePTFE
  • Element Type
    Pleated
  • Filter Material
    EPTFE
  • Filter Rating
    0.2 μm
  • Filter Type
    Sterile Air
  • Fluid Comp
    Air, Beverages, Gas, Processed foods
  • For Use With
    Junior style housings
  • Material
    ePTFE
  • Max Operating Temperature
    275 °F
  • Maximum Temperature
    275 °F
  • Media Material
    ePTFE
  • Media Type
    ePTFE membrane
  • Micron Rating
    0.2 µm
  • Min Operating Temperature
    275 °F
  • Operating Temperature Range
    275 °F
  • Seal Material
    Silicone
  • Standards Met
    CFR 177.1520, CFR 177.1550, CFR 177.2600, EU No. 10/2011, European Regulation (EC) Number 1935/2004, US FDA Federal Regulations Title 21, part 177, USP Class VI
  • Type
    Sterile Air Filter Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)