Motion
1C220604-01
Industrial Filter - 1 μm
Mi Item #15388495
MFR #1C220604-01
Price$261.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 1 μm
Mi Item #15388495
MFR #1C220604-01

Mfr description
1C220604-01 ELEMENT, PP100 T JUNIOR, 5/1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.36/each

Specifications

Details

  • Additional Details
    MCY4463
  • Element Material
    Polypropylene
  • Element Type
    Cartridge
  • Filter Material
    Polypropylene
  • Filter Rating
    1 μm
  • Filter Type
    PP100 T
  • Micron Rating
    1 µm
  • Seal Material
    Silicone
  • Series
    PP100 T
  • Type
    Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)