Motion
1C221240
Industrial Filter - 5/2.5 μm
MI ITEM #15388510
MFR #1C221240
Price$612.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 5/2.5 μm
MI ITEM #15388510
MFR #1C221240

Mfr description
1C221240 ELEMENT, P-FF, 5/2.5, UF PLUG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$612.06/each

Specifications

Details

  • Additional Details
    UF PLUG
  • Element Material
    P-FF
  • Element Type
    P-FF
  • Filter Rating
    5/2.5 μm
  • Filter Type
    Industrial Elements
  • Seal Material
    Nitrile (Buna-N)
  • Type
    Compressed Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)