Specifications
Details
- Additional DetailsUF PLUG
- Element MaterialP-MF
- Element TypeP-MF
- Filter TypeIndustrial Elements
- Seal MaterialNBR
- SeriesP-MF
- TypeIndustrial Elements
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)