Motion
1C221588
ELEMENT, P-MF, 30/3, UF PLUG, NBR, FREE OF SILICON
MI ITEM #15388530
MFR #1C221588
Price$2,081.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ELEMENT, P-MF, 30/3, UF PLUG, NBR, FREE OF SILICON
MI ITEM #15388530
MFR #1C221588

Mfr description
1C221588 ELEMENT, P-MF, 30/3, UF PLUG, N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,081.86/each

Specifications

Details

  • Additional Details
    UF PLUG
  • Element Material
    ELEMENT
  • Element Type
    ELEMENT
  • Filter Type
    P-MF
  • Seal Material
    NBR
  • Series
    P-MF
  • Thread Standard
    UF
  • Type
    Compression Air And Gas Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)