Motion
1C224082
Industrial Filter - 0.2 μm, 23.0300 in
Mi Item #15388568
MFR #1C224082
Price$2,716.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.2 μm, 23.0300 in
Mi Item #15388568
MFR #1C224082

Mfr description
1C224082 ELEMENT, LIFETEC, SRF C, 20/3,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,716.22/each

Specifications

Dimensions

  • Diameter
    2.7600 in
  • Element Length
    23.0300 in
  • Overall Length
    23.0300 in

Details

  • Additional Details
    FDA Compliant Materials
  • Body Material
    304 Stainless Steel
  • Efficiency Rating
    0.2 µm
  • Element Material
    304 Stainless Steel
  • Element Type
    Cartridge
  • Filter Material
    304 Stainless Steel
  • Filter Rating
    0.2 μm
  • Filter Type
    Sterile Element
  • Material
    304 Stainless Steel
  • Micron Rating
    0.2 µm
  • Seal Material
    Silicone
  • Series
    SRF C
  • Standards Met
    EC1935 2004, FDA CFR Title-21
  • Type
    Sterile Elements
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)