Specifications
Details
- Additional DetailsSilicone Free
- Efficiency Rating0.2 µm
- Element MaterialCartridge
- Element TypeCartridge
- Filter Rating0.2 μm
- Filter TypeSterile Element
- Micron Rating0.2 µm
- Seal MaterialSilicone
- SeriesP-SRF V
- TypeCompressed Air
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)