Motion
1C224388
Industrial Filter - 0.2 μm
Mi Item #15388597
MFR #1C224388
Price$2,865.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.2 μm
Mi Item #15388597
MFR #1C224388

Mfr description
1C224388 ELEMENT, P-SRF, 30/3, UF PLUG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,865.90/each

Specifications

Details

  • Additional Details
    Silicone Free
  • Element Material
    P-SRF
  • Element Type
    P-SRF
  • Filter Rating
    0.2 μm
  • Filter Type
    Sterile Element
  • Micron Rating
    0.2 µm
  • Seal Material
    Silicone
  • Series
    P-SRF
  • Type
    Compression Air And Gas Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)