Motion
1C224532
Industrial Filter - 0.2 μm
MI ITEM #15388602
MFR #1C224532
Price$909.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.2 μm
MI ITEM #15388602
MFR #1C224532

Mfr description
1C224532 ELEMENT, LIFETEC, P-SRF X, 5/2,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$909.13/each

Specifications

Details

  • Additional Details
    LIFETEC | P-SRF X | 5/2 | UF PLUG | 0.2 MIC | SILICONE
  • Body Material
    P-SRF X
  • Element Material
    P-SRF X
  • Element Type
    Sterile Elements
  • Filter Rating
    0.2 μm
  • Filter Type
    Sterile Element
  • Material
    P-SRF X
  • Micron Rating
    0.2 µm
  • Seal Material
    Silicone
  • Series
    P-SRF X
  • Type
    Sterile Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)