Motion
1C224572
Industrial Filter - 0.2 μm, 15.0000 in
MI ITEM #15388609
MFR #1C224572
Price$2,334.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.2 μm, 15.0000 in
MI ITEM #15388609
MFR #1C224572

Mfr description
1C224572 ELEMENT, LIFETEC, P-SRF X, 15/3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,334.26/each

Specifications

Dimensions

  • Diameter
    3.0000 in
  • Element Length
    15.0000 in
  • Filter Size
    15.0000 in x 3.0000 in
  • Overall Height
    15.0000 in
  • Overall Length
    15.0000 in
  • Overall Width
    3.0000 in

Details

  • Additional Details
    Rated for up to 250 sterilization cycles
  • Body Material
    304 Stainless Steel
  • Efficiency Rating
    0.2 µm
  • Element Material
    PTFE
  • Element Type
    Pleated Membrane
  • Filter Material
    PTFE
  • Filter Rating
    0.2 μm
  • Filter Type
    Sterile Pleated Membrane
  • Fluid Comp
    Compressed Air, Gas
  • For Use With
    P-EG Housings, PG-EG Housings
  • Included Options
    Silicone O-Ring
  • Material
    304 Stainless Steel
  • Media Material
    PTFE
  • Media Type
    PTFE
  • Micron Rating
    0.2 µm
  • Port Type
    Push-In
  • Seal Material
    Silicone
  • Series
    LifeTecTM P-SRF X
  • Standards Met
    ISO 9001:2008
  • Thread Standard
    UF
  • Type
    Sterile Pleated Membrane Filter Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)