Motion
1C224582
Industrial Filter - 0.2 μm, 21.7300 in
MI ITEM #15388612
MFR #1C224582
Price$3,442.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.2 μm, 21.7300 in
MI ITEM #15388612
MFR #1C224582

Mfr description
1C224582 ELEMENT, LIFETEC, SRF X, 20/3,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,442.21/each

Specifications

Dimensions

  • Diameter
    2.7600 in
  • Element Length
    21.7300 in
  • Filter Size
    20/3
  • Overall Length
    21.7300 in
  • Weight
    4.19 lbs

Details

  • Additional Details
    Materials According to FDA CFR Title-21 | Pleated Depth Filter
  • Body Material
    304 Stainless Steel
  • Efficiency Rating
    0.2 µm
  • Element Material
    PTFE Membrane
  • Element Type
    Pleated
  • Filter Material
    PTFE Membrane
  • Filter Rating
    0.2 μm
  • Filter Type
    Sterile Element
  • Material
    304 Stainless Steel
  • Max Operating Temperature
    392 °F
  • Maximum Temperature
    392 °F
  • Media Material
    PTFE Membrane
  • Media Type
    PTFE Membrane
  • Micron Rating
    0.2 µm
  • Min Operating Temperature
    392 °F
  • Operating Temperature Range
    392 °F
  • Seal Material
    Silicone
  • Series
    SRF X
  • Standards Met
    EC1935 2004, FDA CFR Title-21
  • Type
    Compression Air And Gas Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)