Motion
1C225140
Industrial Filter - 5/2.5 μm
MI ITEM #15388617
MFR #1C225140
Price$527.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 5/2.5 μm
MI ITEM #15388617
MFR #1C225140

Mfr description
1C225140 ELEMENT, P-FFP, 5/2.5, UF PLUG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$527.17/each

Specifications

Details

  • Additional Details
    Silicone Free
  • Body Material
    Viton
  • Filter Rating
    5/2.5 μm
  • Filter Type
    P-FFP
  • Material
    Viton
  • Seal Material
    Viton
  • Type
    Compressed Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)