Motion
1C229416-81
Industrial Filter - 0.1 μm
MI ITEM #15388627
MFR #1C229416-81
Price$1,641.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.1 μm
MI ITEM #15388627
MFR #1C229416-81

Mfr description
1C229416-81 ELEMENT, R-HF, 3/1, UF PLUG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,641.15/each

Specifications

Dimensions

  • Body Size
    1.0000 in

Details

  • Additional Details
    Silicone Free
  • Element Material
    Sterile Elements
  • Element Type
    Sterile Elements
  • Filter Rating
    0.1 μm
  • Filter Type
    Sterile Element
  • Micron Rating
    0.1 µm
  • Seal Material
    Viton (FKM)
  • Series
    R-HF
  • Type
    Compression Air And Gas Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)