Motion
1C230103-86
Industrial Filter - 0.6 μm
MI ITEM #15388640
MFR #1C230103-86
Price$1,273.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.6 μm
MI ITEM #15388640
MFR #1C230103-86

Mfr description
1C230103-86 ELEMENT, LIFETEC, PES-WN, 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,273.26/each

Specifications

Details

  • Additional Details
    LIFETEC | PES-WN | 30/3 | CODE 7, 0.6 MIC | EPDM
  • Body Material
    Polyethersulfone (PES)
  • Filter Material
    Polyethersulfone
  • Filter Rating
    0.6 μm
  • Filter Type
    Cartridge
  • Material
    Polyethersulfone (PES)
  • Micron Rating
    0.6 µm
  • Seal Material
    EPDM
  • Series
    LifeTec
  • Type
    Compression Air And Gas Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)