Motion
1C230104-84
Industrial Filter - 0.45 μm, 40.9800 in
MI ITEM #15388642
MFR #1C230104-84
Price$1,769.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.45 μm, 40.9800 in
MI ITEM #15388642
MFR #1C230104-84

Mfr description
1C230104-84 ELEMENT, LIFETEC, PES-WN, 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,769.12/each

Specifications

Dimensions

  • Diameter
    2.7600 in
  • Element Length
    40.9800 in
  • Filter Size
    40/3
  • Overall Length
    40.9800 in
  • Overall Width
    2.7600 in
  • Weight
    3.09 lbs

Details

  • Additional Details
    LIFETEC | PES-WN | 40/3 | CODE 7, 0.45 MIC | EPDM
  • Body Material
    Polypropylene
  • Efficiency Rating
    0.45 µm
  • Element Material
    Polyethersulfone Membrane
  • Element Type
    Cartridge
  • Filter Material
    Polyethersulfone
  • Filter Rating
    0.45 μm
  • Filter Type
    Cartridge
  • Material
    Polypropylene
  • Max Operating Temperature
    180 °F
  • Maximum Temperature
    180 °F
  • Media Material
    Polyethersulfone Membrane
  • Media Type
    Polyethersulfone Membrane
  • Micron Rating
    0.45 µm
  • Min Operating Temperature
    180 °F
  • Operating Temperature Range
    180 °F
  • Seal Material
    EPDM
  • Series
    LifeTec
  • Standards Met
    EC1935 2004, FDA CFR Title-21
  • Type
    Compression Air And Gas Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)