Motion
1C230113-82
Industrial Filter - 0.2 μm
Mi Item #15388662
MFR #1C230113-82
Price$1,304.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.2 μm
Mi Item #15388662
MFR #1C230113-82

Mfr description
1C230113-82 ELEMENT, LIFETEC, PES-WN, 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,304.52/each

Specifications

Details

  • Additional Details
    LifeTec | Code 9
  • Body Material
    Polyethersulfone (PES)
  • Element Material
    Polyethersulfone
  • Element Type
    Cartridge
  • Filter Material
    Polyethersulfone
  • Filter Rating
    0.2 μm
  • Filter Type
    Cartridge
  • Material
    Polyethersulfone (PES)
  • Micron Rating
    0.2 µm
  • Seal Material
    EPDM
  • Series
    LifeTec
  • Type
    Filter Elements
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)