Motion
1C230152-82
Industrial Filter - 0.2 μm
Mi Item #15388722
MFR #1C230152-82
Price$1,954.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.2 μm
Mi Item #15388722
MFR #1C230152-82

Mfr description
1C230152-82 ELEMENT, LIFETEC, PT N, 20/3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,954.02/each

Specifications

Details

  • Additional Details
    LIFETEC | PT N | 20/3 | CODE 7, 0.2 MIC | EPDM
  • Element Material
    Cartridge
  • Element Type
    Cartridge
  • Filter Rating
    0.2 μm
  • Filter Type
    Sterile Element
  • Micron Rating
    0.2 µm
  • Seal Material
    EPDM
  • Series
    PT-N
  • Type
    Sterile Elements
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)