Specifications
Details
- Additional DetailsLIFETEC | PP100 N | 30/3 | CODE 7, 5 MIC | EPDM
- Filter Rating5 μm
- Media TypePP100 N
- Micron Rating5 µm
- Seal MaterialEPDM
- SeriesLIFETEC
- TypeCompression Air And Gas Element
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)