Specifications
Details
- Additional DetailsLIFETEC | PP100 N | 30/3 | UF PLUG | 1 MIC | EPDM
- Filter MaterialPolypropylene
- Filter Rating1 μm
- Filter TypeCartridge
- Micron Rating1 µm
- Seal MaterialEPDM
- SeriesPP100 N
- TypeFilter Element
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)