Motion
1C230233-10
Industrial Filter - 10 μm
MI ITEM #15388805
MFR #1C230233-10
Price$571.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 10 μm
MI ITEM #15388805
MFR #1C230233-10

Mfr description
1C230233-10 ELEMENT, LIFETEC, PP100 N, 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.81/each

Specifications

Details

  • Additional Details
    LIFETEC | PP100 N | 30/3 | UF PLUG | 10 MIC | EPDM
  • Element Material
    PP100 N
  • Element Type
    ELEMENT
  • Filter Rating
    10 μm
  • Filter Type
    LifeTec
  • Micron Rating
    10 µm
  • Seal Material
    EPDM
  • Series
    PP100 N
  • Type
    Compression Air And Gas Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)