Motion
1C230238-88
Industrial Filter - 0.8 μm
MI ITEM #15388825
MFR #1C230238-88
Price$766.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.8 μm
MI ITEM #15388825
MFR #1C230238-88

Mfr description
1C230238-88 ELEMENT, LIFETEC, PP100 N, 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$766.18/each

Specifications

Details

  • Additional Details
    Code 3
  • Body Material
    Polypropylene
  • Element Material
    Cartridge
  • Element Type
    Cartridge
  • Filter Material
    Polypropylene
  • Filter Rating
    0.8 μm
  • Filter Type
    Cartridge
  • Material
    Polypropylene
  • Media Material
    Polypropylene
  • Media Type
    Polypropylene
  • Micron Rating
    0.8 µm
  • Seal Material
    EPDM
  • Series
    LifeTec PP100 N
  • Type
    Compression Air And Gas Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)