Motion
1C230244-86
Industrial Filter - 0.6 μm, 40.0000 in
Mi Item #15388854
MFR #1C230244-86
Price$985.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.6 μm, 40.0000 in
Mi Item #15388854
MFR #1C230244-86

Mfr description
1C230244-86 ELEMENT, LIFETEC, PP100 N, 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$985.10/each

Specifications

Dimensions

  • Diameter
    3.0000 in
  • Element Length
    40.0000 in
  • Filter Size
    3.0000 in x 40.0000 in
  • Overall Height
    40.0000 in
  • Overall Length
    40.0000 in
  • Overall Width
    3.0000 in

Details

  • Additional Details
    ANSI Standard 42 for material requirements only
  • Body Material
    Polypropylene
  • Efficiency Rating
    0.6 µm
  • Element Material
    Polypropylene
  • Element Type
    Pleated
  • Filter Material
    Polypropylene
  • Filter Rating
    0.6 μm
  • Filter Type
    Absolute Depth
  • Fluid Comp
    Liquid
  • Included Options
    Flat Gasket
  • Material
    Polypropylene
  • Media Material
    Polypropylene
  • Media Type
    Polypropylene
  • Micron Rating
    0.6 µm
  • Seal Material
    EPDM
  • Series
    LifeTecTM PP100 N
  • Standards Met
    ANSI Standard 42, CFR Title 21, NSF
  • Type
    Absolute Depth Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)