Motion
1C230247-01
Industrial Filter - 1 μm
Mi Item #15388862
MFR #1C230247-01
Price$495.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 1 μm
Mi Item #15388862
MFR #1C230247-01

Mfr description
1C230247-01 ELEMENT, LIFETEC, PP100 N, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$495.91/each

Specifications

Details

  • Additional Details
    Code 8
  • Filter Material
    Polypropylene
  • Filter Rating
    1 μm
  • Filter Type
    LifeTec
  • Media Material
    Polypropylene
  • Micron Rating
    1 µm
  • Seal Material
    EPDM
  • Series
    PP100 N
  • Type
    Liquid Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)