Motion
1C230271-03
Industrial Filter - 3 μm
MI ITEM #15388929
MFR #1C230271-03
Price$259.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 3 μm
MI ITEM #15388929
MFR #1C230271-03

Mfr description
1C230271-03 ELEMENT, LIFETEC, PP N, 10/3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.12/each

Specifications

Details

  • Additional Details
    FDA Compliant Materials
  • Body Material
    Polypropylene
  • Element Material
    Polypropylene
  • Element Type
    Cartridge
  • Filter Material
    Polypropylene
  • Filter Rating
    3 μm
  • Filter Type
    Cartridge
  • Material
    Polypropylene
  • Media Material
    Polypropylene
  • Media Type
    Polypropylene
  • Micron Rating
    3 µm
  • Seal Material
    EPDM
  • Series
    PP N
  • Type
    Liquid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)