Motion
1C230272-01
Industrial Filter - 1 μm
MI ITEM #15388934
MFR #1C230272-01
Price$471.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 1 μm
MI ITEM #15388934
MFR #1C230272-01

Mfr description
1C230272-01 ELEMENT, LIFETEC, PP N, 20/3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$471.32/each

Specifications

Details

  • Additional Details
    LIFETEC | PP N | 20/3 | CODE 3, 1 MIC | EPDM
  • Body Material
    Polypropylene
  • Element Material
    Polypropylene
  • Element Type
    Cartridge
  • Filter Material
    Polypropylene
  • Filter Rating
    1 μm
  • Filter Type
    Cartridge
  • Material
    Polypropylene
  • Media Material
    Polypropylene
  • Media Type
    Polypropylene
  • Micron Rating
    1 µm
  • Seal Material
    EPDM
  • Series
    LifeTec
  • Type
    Compression Air And Gas Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)