Motion
1C230291-30
Industrial Filter - 30 μm
MI ITEM #15388980
MFR #1C230291-30
Price$201.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 30 μm
MI ITEM #15388980
MFR #1C230291-30

Mfr description
1C230291-30 ELEMENT, LIFETEC, PP N, 10/3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.04/each

Specifications

Details

  • Additional Details
    Pleated Media Design | NSF-42 Certified
  • Body Material
    Polypropylene
  • Element Material
    Polypropylene
  • Element Type
    Pleated
  • Filter Material
    Polypropylene
  • Filter Rating
    30 μm
  • Filter Type
    Cartridge
  • Fluid Comp
    Liquid
  • Material
    Polypropylene
  • Micron Rating
    30 µm
  • Seal Material
    EPDM
  • Series
    LifeTec PP N
  • Standards Met
    ANSI 42, CFR Title 21, NSF
  • Type
    Filter Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)