Motion
1C230293-03
Industrial Filter - 3 μm, 31.3000 in
MI ITEM #15388989
MFR #1C230293-03
Price$692.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 3 μm, 31.3000 in
MI ITEM #15388989
MFR #1C230293-03

Mfr description
1C230293-03 ELEMENT, LIFETEC, PP N, 30/3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$692.48/each

Specifications

Dimensions

  • Diameter
    2.7600 in
  • Element Length
    31.3000 in
  • Filter Size
    30/3
  • Overall Length
    31.3000 in
  • Weight
    2.38 lbs

Details

  • Additional Details
    Materials According to FDA CFR Title-21
  • Body Material
    Polypropylene
  • Efficiency Rating
    3 µm
  • Element Material
    Pleated Polypropylene
  • Element Type
    Cartridge
  • Filter Material
    Pleated Polypropylene
  • Filter Rating
    3 μm
  • Filter Type
    Pleated Polypropylene
  • Material
    Polypropylene
  • Max Operating Temperature
    180 °F
  • Maximum Temperature
    180 °F
  • Media Material
    Pleated Polypropylene
  • Media Type
    Pleated Polypropylene
  • Micron Rating
    3 µm
  • Min Operating Temperature
    180 °F
  • Operating Temperature Range
    180 °F
  • Seal Material
    EPDM
  • Series
    PP N
  • Standards Met
    EC1935 2004, FDA CFR Title-21
  • Type
    Pleated Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)