Motion
1C230293-84
Industrial Filter - 0.4 μm, 30.0000 in
MI ITEM #15388993
MFR #1C230293-84
Price$877.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 0.4 μm, 30.0000 in
MI ITEM #15388993
MFR #1C230293-84

Mfr description
1C230293-84 ELEMENT, LIFETEC, PP N, 30/3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$877.87/each

Specifications

Dimensions

  • Element Length
    30.0000 in
  • Filter Size
    30.0000 in
  • Overall Height
    30.0000 in
  • Overall Length
    30.0000 in

Details

  • Additional Details
    Tested and Certified by NSF International against NSF | ANSI Standard 42 for material requirements only
  • Body Material
    Polypropylene
  • Efficiency Rating
    98 %
  • Element Material
    Polypropylene
  • Element Type
    Pleated
  • Filter Material
    Polypropylene
  • Filter Rating
    0.4 μm
  • Filter Type
    Nominal Depth
  • Fluid Comp
    Liquid
  • Included Options
    EPDM O-Ring
  • Material
    Polypropylene
  • Max Operating Temperature
    176 °F
  • Maximum Temperature
    176 °F
  • Media Material
    Polypropylene
  • Media Type
    Pleated Polypropylene Depth
  • Micron Rating
    0.4 µm
  • Min Operating Temperature
    176 °F
  • Operating Temperature Range
    176 °F
  • Seal Material
    EPDM
  • Series
    LifeTec PP N
  • Standards Met
    ANSI Standard 42, CFR Title 21, NSF
  • Type
    Nominal Depth Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)