Motion
1C230294-05
Industrial Filter - 5 μm, 40.8300 in
MI ITEM #15388996
MFR #1C230294-05
Price$562.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 5 μm, 40.8300 in
MI ITEM #15388996
MFR #1C230294-05

Mfr description
1C230294-05 ELEMENT, LIFETEC, PP N, 40/3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$562.90/each

Specifications

Dimensions

  • Diameter
    2.7600 in
  • Element Length
    40.8300 in
  • Filter Size
    40/3
  • Overall Length
    40.8300 in
  • Overall Width
    2.7600 in

Details

  • Additional Details
    Materials According to FDA CFR Title-21
  • Body Material
    Polypropylene
  • Efficiency Rating
    5 µm
  • Element Material
    Pleated Polypropylene
  • Element Type
    Cartridge
  • Filter Material
    Pleated Polypropylene
  • Filter Rating
    5 μm
  • Filter Type
    Cartridge
  • Material
    Polypropylene
  • Max Operating Temperature
    180 °F
  • Maximum Temperature
    180 °F
  • Media Material
    Pleated Polypropylene
  • Media Type
    Pleated Polypropylene
  • Micron Rating
    5 µm
  • Min Operating Temperature
    180 °F
  • Operating Temperature Range
    180 °F
  • Seal Material
    EPDM
  • Standards Met
    EC1935 2004, FDA CFR Title-21
  • Type
    Compression Air And Gas Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)