Motion
1C230408-25
Industrial Filter - 25 μm
Mi Item #15389043
MFR #1C230408-25
Price$413.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 25 μm
Mi Item #15389043
MFR #1C230408-25

Mfr description
1C230408-25 ELEMENT, LIFETEC, PP-TF N, 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.24/each

Specifications

Details

  • Additional Details
    EPDM
  • Body Material
    PP-TF N
  • Element Material
    PP-TF N
  • Element Type
    Cartridge
  • Filter Rating
    25 μm
  • Filter Type
    Liquid Filter Element
  • Material
    PP-TF N
  • Micron Rating
    25 µm
  • Seal Material
    EPDM
  • Series
    PP-TF N
  • Type
    Liquid Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)