Motion
1C235031-05
Industrial Filter - 5 μm, 4.5300 in
Mi Item #15389187
MFR #1C235031-05
Price$1,483.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 5 μm, 4.5300 in
Mi Item #15389187
MFR #1C235031-05

Mfr description
1C235031-05 ELEMENT, LIFETEC, P-GSL N, 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,483.21/each

Specifications

Dimensions

  • Diameter
    2.0000 in
  • Element Length
    4.5300 in
  • Filter Size
    04/10
  • Overall Length
    4.5300 in

Details

  • Additional Details
    Materials According to FDA CFR Title-21
  • Body Material
    304 Stainless Steel
  • Efficiency Rating
    5 µm
  • Element Material
    304 Stainless Steel
  • Element Type
    Cartridge
  • Filter Material
    304 Stainless Steel
  • Filter Rating
    5 μm
  • Filter Type
    P-GSL N
  • Material
    304 Stainless Steel
  • Max Operating Temperature
    302 °F
  • Maximum Temperature
    302 °F
  • Media Material
    304 Stainless Steel
  • Media Type
    304 Stainless Steel
  • Micron Rating
    5 µm
  • Min Operating Temperature
    302 °F
  • Operating Temperature Range
    302 °F
  • Port Type
    Push-In
  • Seal Material
    EPDM
  • Series
    P-GSL N
  • Standards Met
    EC1935 2004, FDA CFR Title-21
  • Thread Standard
    UF
  • Type
    Steam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)