Motion
1C235035-01
Industrial Filter - 1 μm
Mi Item #15389210
MFR #1C235035-01
Price$2,781.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 1 μm
Mi Item #15389210
MFR #1C235035-01

Mfr description
1C235035-01 ELEMENT, LIFETEC, P-GSL N, 7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,781.04/each

Specifications

Details

  • Additional Details
    LIFETEC | P-GSL N | 7/3 | UF PLUG | 1 MIC | EPDM | 1.4301
  • Filter Rating
    1 μm
  • Filter Type
    P-GSL N
  • Micron Rating
    1 µm
  • Seal Material
    EPDM
  • Series
    P-GSL N
  • Thread Standard
    UF
  • Type
    Compression Air And Gas Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)