Motion
1C235035-93
Industrial Filter - 250 μm
Mi Item #15389215
MFR #1C235035-93
Price$1,503.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 250 μm
Mi Item #15389215
MFR #1C235035-93

Mfr description
1C235035-93 ELEMENT, LIFETEC, P-GSL N, 7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,503.31/each

Specifications

Details

  • Additional Details
    Materials According to FDA CFR Title-21
  • Element Material
    UF Push-In Connection
  • Element Type
    UF Push-In Connection
  • Filter Rating
    250 μm
  • Max Operating Temperature
    353 °F
  • Max Pressure
    1.0 MPa, 145 psi
  • Maximum Temperature
    353 °F
  • Micron Rating
    250 µm
  • Min Operating Temperature
    353 °F
  • Operating Temperature Range
    353 °F
  • Seal Material
    EPDM
  • Series
    P-GSL N
  • Standards Met
    CFR Title 21
  • Type
    Compression Air And Gas Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)