Specifications
Details
- Additional Details100 MIC
- Filter Rating100 μm
- Filter TypeFilter Element
- Micron Rating100 µm
- SeriesP GSL-N 15/30
- TypeFilter Elements
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)