Motion
1C235042-05
Industrial Filter - 5 μm
Mi Item #15389241
MFR #1C235042-05
Price$5,720.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 5 μm
Mi Item #15389241
MFR #1C235042-05

Mfr description
1C235042-05 ELEMENT, LIFETEC, P-GSL N, 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,720.64/each

Specifications

Details

  • Additional Details
    Welded Endcaps
  • Element Material
    Stainless Steel
  • Element Type
    Cartridge
  • Filter Material
    Stainless Steel
  • Filter Rating
    5 μm
  • Filter Type
    Steam
  • Micron Rating
    5 µm
  • Seal Material
    EPDM
  • Series
    P-GSL N
  • Type
    Steam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)