Specifications
Details
- Additional DetailsGSL N | 5/3 | CODE 7, 25 MIC | EPDM | 1.4301
- Filter Rating25 μm
- Filter TypeFilter Element
- Micron Rating25 µm
- Seal MaterialEPDM
- TypeSteam
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)