Motion
1C235050-50
Industrial Filter - 50 μm, 7.5600 in
Mi Item #15389247
MFR #1C235050-50
Price$1,742.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 50 μm, 7.5600 in
Mi Item #15389247
MFR #1C235050-50

Mfr description
1C235050-50 ELEMENT, GSL N, 5/3, CODE 7,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,742.33/each

Specifications

Dimensions

  • Diameter
    70 mm
  • Element Length
    7.5600 in
  • Overall Length
    7.5600 in

Details

  • Body Material
    304 Stainless Steel
  • Efficiency Rating
    50 µm
  • Element Material
    304 Stainless Steel
  • Element Type
    Cartridge
  • Filter Rating
    50 μm
  • Filter Type
    Filter Element
  • Material
    304 Stainless Steel
  • Max Operating Temperature
    302 °F
  • Maximum Temperature
    302 °F
  • Media Material
    304 Stainless Steel
  • Media Type
    304 Stainless Steel
  • Micron Rating
    50 µm
  • Min Operating Temperature
    302 °F
  • Operating Temperature Range
    302 °F
  • Seal Material
    EPDM
  • Series
    GSL N
  • Standards Met
    EC1935 2004, FDA CFR Title-21
  • Type
    Filter Elements
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)