Motion
1C235054-25
Industrial Filter - 25 μm
Mi Item #15389258
MFR #1C235054-25
Price$4,041.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 25 μm
Mi Item #15389258
MFR #1C235054-25

Mfr description
1C235054-25 ELEMENT, GSL N, 20/3, CODE 7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,041.24/each

Specifications

Details

  • Additional Details
    GSL N | 20/3 | CODE 7, 25 MIC | EPDM | 1.4301
  • Element Material
    Cartridge
  • Element Type
    Cartridge
  • Filter Rating
    25 μm
  • Filter Type
    Steam
  • Micron Rating
    25 µm
  • Seal Material
    EPDM
  • Series
    GSL N
  • Type
    Steam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)