Specifications
Details
- Additional DetailsGSL N | 30/3 | CODE 7, 1 MIC | EPDM | 1.4301
- Filter Rating1 μm
- Filter TypeSteam
- Micron Rating1 µm
- Seal MaterialEPDM
- TypeFilter Elements
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)