Specifications
Details
- Additional DetailsLIFETEC | GSL N | 30/3 | CODE 7, 10 MIC | EPDM | 1.4301
- Filter Rating10 μm
- Micron Rating10 µm
- Seal MaterialEPDM
- SeriesGSL N
- TypeProcess Elements
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)