Motion
1C235055-50
Industrial Filter - 50 μm, 31.5700 in
Mi Item #15389266
MFR #1C235055-50
Price$3,533.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 50 μm, 31.5700 in
Mi Item #15389266
MFR #1C235055-50

Mfr description
1C235055-50 ELEMENT, GSL N, 30/3, CODE 7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,533.79/each

Specifications

Dimensions

  • Diameter
    2.7600 in
  • Element Length
    31.5700 in
  • Filter Size
    30/3
  • Overall Length
    31.5700 in

Details

  • Additional Details
    Materials According to FDA CFR Title-21
  • Body Material
    304 Stainless Steel
  • Element Material
    304 Stainless Steel
  • Element Type
    GSL N
  • Filter Material
    304 Stainless Steel
  • Filter Rating
    50 μm
  • Filter Type
    Steam
  • Material
    304 Stainless Steel
  • Max Operating Temperature
    302 °F
  • Maximum Temperature
    302 °F
  • Media Material
    304 Stainless Steel
  • Media Type
    304 Stainless Steel
  • Micron Rating
    50 µm
  • Min Operating Temperature
    302 °F
  • Operating Temperature Range
    302 °F
  • Seal Material
    EPDM
  • Standards Met
    EC1935 2004, FDA CFR Title-21
  • Type
    Compression Air And Gas Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)